DESCRIPTION

  • Depth: 9"
  • Large/medium bowls
  • Minimum base cabinet width 33" for top-mount installation
  • Minimum base cabinet width 36" for under-mount installation
  • No faucet holes
  • Smart Divide® features a lower bowl divider that increases workspace and versatility
  • Versatile design allows large basin to be installed on the right or left

Kohler Iron/Tones® 33 x 18-3/4 in. Drop-In Undercounter Kitchen Sink

K6625

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
9-1/4 in x 16 in x 9 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Collection
Iron/Tones®
Color Finish
Dune
Color Finish Category
Neutrals
Depth
9-5/8 in
Drain Location
Center
Drain Opening
3-7/8 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Self-Rimming/Drop-In, Undermount
Material
Cast Iron
Number Of Bowls
2
Overall Sink Size
33 in x 18-3/4 in
Right Bowl Size
19-1/4 in x 16 in x 9 in
Sink Size Range
31 in - 35 in

Starting at
$958.92
EACH
  • QUANTITY