DESCRIPTION

  • Basin depth: 9-1/8"
  • Large/medium basins
  • Material: Stainless steel
  • No faucet holes
  • Part of Kohler® K-3160-NA
  • Please order the Kohler® K-3160-NA sink which includes the sink and sink rack
  • SilentShield® sound-absorption technology offers quieter performance
  • Undercounter installation

Kohler Poise™ 2-Bowl Undermount Kitchen Sink

K3389-NA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
10-11/16 in x 14 in x 9-1/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Poise™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/2 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Overall Sink Size
33 in x 18 in
Right Bowl Size
18-3/16 in x 14 in x 9-1/8 in
Sink Size Range
31 in - 35 in

Starting at
$2211.75
EACH
  • QUANTITY

DOCUMENTS