DESCRIPTION

  • Depth: 7-1/2"
  • Includes installation hardware
  • Large/medium bowls
  • Minimum base cabinet width 36"
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance

Kohler Undertone® 2-Bowl Undermount Kitchen Sink with Rear Center Drain

K3354-NA

Material:

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14 in x 18 in x 7-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
7-5/8 in
Drain Location
Rear Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
31 in x 20-1/8 in
Right Bowl Size
14 in x 15 in x 7-1/2 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

Starting at
$850.15
EACH
  • QUANTITY