• Cart

DESCRIPTION

  • Includes Kohler® K-5655 bottom sink rack
  • Includes cutout templates and installation clips
  • Large basin is 9-1/2" deep and small basin is 7-1/2" deep
  • Large/medium bowls
  • Minimum base cabinet width 36"
  • No faucet holes
  • Offset drain increases workspace in the sink
  • Slim divide creates more space while allowing you to completely submerge pots and pans
  • Versatile design allows large basin to be installed on the right or left

Kohler Cairn™ 2-Bowl Undermount Sink

K8204

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Collection
Cairn™
Color Finish
Matte Black
Color Finish Category
Blacks
Depth
10-1/8 in
Drain Location
Center
Drain Opening
3-7/8 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Neoroc®
Number Of Bowls
2
Overall Sink Size
33-1/2 in x 18-5/16 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

Starting at
$659.0
EACH
  • QUANTITY