Kohler

25 in. 2-Door Medicine Cabinet Flat Silver

Part #KCB-CLC  |  Manufacturer Part #CB-CLC2526FS

Width:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Anodized aluminum construction provides a durable rust-free and chip-free finish
  • Two adjustable tempered-glass shelves
  • Double doors with full-overlay beveled mirrors
  • Mirrored interior
  • Two way adjustable hinges with 108° opening capability for easy cabinet access
  • Can be installed with left or right-hand swing
  • Includes mounting hardware for surface or recessed installation
  • Includes side mirror kit for surface mount installation

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Depth: 4-13/16 in

Glass Type: Tempered

Height: 26 in

IAPMO Listed: No

Installation Type: Recessed Mount, Surface Mount

Material: Aluminum, Glass

Mirror Included: Yes

Type: KCB-CLC2526FS

Width: 25 in