• Cart

DESCRIPTION

  • Flow rate: 2 gpm
  • Katalyst® air-induction technology maximizes every water drop by infusing air into the water stream for a fuller and more powerful spray
  • MasterClean™ sprayface resists hard water buildup and is easy to clean
  • New translucent nozzle color provides improved visual aesthetics with all available finishes
  • Optimized sprayface features a new nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair rinsing performance
  • Showerarm and flange not included
  • The Kohler® Purist® showerhead coordinates with other Purist® faucets and accessories to complete your design solution
  • WaterSense compliant and satisfies the water efficiency requirement for LEED certification and WaterSense labeled products meet flow, force and coverage requirements guaranteeing a great showering experience while conserving water

Kohler Purist® 2 gpm 1-Function Showerhead

K939

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
Yes
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5-1/2 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Length
5-1/2 in
Material
Metal
NSF Certified
No
Showerhead Function
Single
Spray Type
Air
WaterSense Labeled
Yes
Width
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY