DESCRIPTION

  • 1/2" NPT connections
  • 27 MasterClean™ spray nozzles
  • 4 7/8" round spray face
  • Fully adjustable sprayface
  • Fully adjustable sprayface allows for a variety of installation options

Kohler WaterTile® 27-Nozzle Body Spray with Stimulating Spray

K8013

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
WaterTile®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
Height
4-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-7/8 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-1/2 in

Starting at
$165.06
EACH
  • QUANTITY