DESCRIPTION

  • Complements Fairfax faucets and accessories
  • Handle Type: Lever
  • Includes a diverter with a NPT connection, a spout, faceplate, showerhead, arm and flange
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Showerhead flow rate: 2.0 gpm
  • Trim only

Kohler Fairfax® 2 gpm Bath and Shower Faucet with Single Lever Handle and Diverter Spout

KT12007-4E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
Collection
Fairfax®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Handle Type
Lever
Spout Reach
4-7/8 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
Yes
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY