DESCRIPTION

  • Complements Fairfax faucets and accessories
  • Handle Type: Lever
  • Includes a diverter with a slip-fit connection, a spout, faceplate, showerhead, arm and flange
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Showerhead flow rate: 2.0 gpm
  • Trim only

Kohler Fairfax® 2 gpm Bath and Shower Faucet with Single Lever Handle and Diverter Spout

KT12007-4SE

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Fairfax®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
4-7/8 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
Yes
Width
6-1/2 in

Starting at
$122.8
EACH
  • QUANTITY