DESCRIPTION

  • Airjets release thousands of bubbles that surround, support, and massage the body
  • Built-in heater
  • Textured bottom surface

Kohler Coralais® 2 gpm Bath and Shower Faucet with Single Lever Handle and Slip-Fit Connection Diverter Spout

KT15601-4SE

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Slip
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Height
6-1/2 in
Material
Brass
Number of Handles
Single Handle
Spout Reach
4-7/8 in
Spout Type
Diverter
WaterSense Labeled
Yes
Width
6-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY