DESCRIPTION

  • Air-induction technology maximizes the air/water mix for a powerful even flow
  • Coordinates with Toobi® faucets and accessories
  • Flow rate: 2 gpm
  • Intended for use with rite-temp or HiFlow rite-temp valves
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • MasterClean™ spray nozzles to prohibit mineral build-up for easy cleaning
  • Optimized sprayface features a new nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair rinsing performance
  • Premium material construction for durability and reliability
  • Three color options included for the showerhead trim ring - white, green and black
  • Trim only: Requires valve to complete installation

Kohler Toobi® 2 gpm Bath and Shower Trim Kit with Single Lever Handle

KT8977-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Toobi®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
10 in
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Handshower
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
10 in
Trim Only
No
WaterSense Labeled
Yes
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY