DESCRIPTION

  • 72 spray nozzles
  • Flow Rate: 2.5 GPM
  • Required Accessories: Rough-in valve: K304-K-NA
  • Traditional lever handles
  • Trim only

Kohler Forte® 2 gpm Pressure Balancing Tub and Shower Trim Set with Single Lever Handle

KT10274-4AE

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
5-1/4 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No
Width
6-3/8 in

Starting at
Call for Pricing
  • QUANTITY