DESCRIPTION

  • Complements Kelston faucets and accessories
  • Handle Type: Lever
  • Includes a diverter with a NPT connection, a spout, faceplate, showerhead, arm and flange
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Showerhead flow rate: 2.0 gpm
  • Showerhead has 72 Masterclean™ spray nozzles
  • Tub and shower trim

Kohler Kelston® 2 gpm Pressure Balance Tub and Shower Trim with Single Lever Handle

KT13492-4E-2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Kelston®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal, Plastic
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
6 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
Yes
Width
6-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY