DESCRIPTION

  • Coordinates with other products in the July collection
  • KOHLER finishes resist corrosion and tarnishing
  • Less showerhead
  • Lever handle
  • Metal construction
  • Premium construction ensures durability and reliability
  • Required Accessories: K304-CS-NA, K2971-KS-NA or K11748-K-NA
  • Tub and shower trim

Kohler July™ 2 gpm Pressure Balancing Bath and Shower Faucet with Single Lever Handle and Diverter Spout

KT98007-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
July™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
4-7/8 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
Yes
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY