DESCRIPTION

  • Coordinates with Alteo® faucets and accessories
  • Flow rate: 2 gpm
  • Katalyst® air-induction technology maximizes the air/water mix for a powerful even flow
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • Optimized sprayface with 48 nozzles delivers a more focused coverage of large water droplets
  • Showerarm and flange not included

Kohler Alteo® 2 gpm Showerhead with Air Induction Spray

K5240

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Alteo®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5-11/16 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Length
5-11/16 in
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
Yes

Starting at
$52.38
EACH
  • QUANTITY