DESCRIPTION

  • 72 spray nozzles
  • Flow rate: 2.0 gpm
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Traditional lever handles
  • Trim only

Kohler Forte® 2 gpm Tub and Shower Trim Set with Slip-Fit Spout

KT10275-4E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
6-3/8 in
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
5-1/4 in
Spout Type
Slip Fit
Trim Only
Yes
WaterSense Labeled
Yes
Width
6-3/8 in

Starting at
Call for Pricing
  • QUANTITY