DESCRIPTION

  • Bowl size: 19" x 15" x 7 1/2"
  • No hole faucet drilling
  • Oval basin
  • Underside: Unglazed

Kohler Persuade® 2-Handle Center Set Lavatory Sink

K2956-8

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
19 in x 15 in x 7-1/2 in
Center Size
8 in
Collection
Persuade®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
Installation Type
Vanity Top
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
25-1/4 in x 22 in x 6 in
Shape
Rectangular

Starting at
$160.11
EACH
  • QUANTITY