DESCRIPTION

  • For installation on 4" centers
  • Handle Type: Lever
  • Metal pop-up drain with 1 1/4" tailpiece
  • Spout reach: 4 1/4"
  • Washerless ceramic disc valving

Kohler Coralais® 2-Handle Centerset Lavatory Faucet with Lever Handles Pop-Up Drain

KP15241-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
2-3/4 in
Spout Reach
4-1/4 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY