DESCRIPTION

  • Coordinates well with Leighton™ fixtures
  • Fluid design lines for ease of cleaning
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Premium material construction for durability and reliability
  • Two handle bath faucet trim

Kohler Forte® Double Lever Handle Deckmount Bath Faucet Trim

KT10278-4A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
ID
Faucet Connection Size
5/8 in
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
2.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-3/4 in
Spout Reach
7 in
Spout Type
Non-Diverter Tub
Trim Only
No
WaterSense Labeled
Yes
Width
14 in

Starting at
$260.04
EACH
  • QUANTITY