DESCRIPTION

  • Flexible supply lines
  • KOHLER® ceramic disc valves
  • Knob handle
  • Kohler® finishes resist corrosion and tarnishing
  • Single hole installation
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout height: 7 7/8"
  • Spout reach: 5"
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

Kohler Oblo® 2-Handle Lavatory Faucet with Knob Handles

K10085-9

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Oblo®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Knob
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
5-3/8 in
Spout Reach
5 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes
Width
5-9/16 in

Starting at
$372.96
EACH
  • QUANTITY