DESCRIPTION

  • Complements Fairfax faucets and accessories
  • Ergonomic lever handles are ADA-compliant
  • KOHLER finishes resist corrosion and tarnishing
  • Trim only

Kohler Fairfax® 2-Handle Lever Bath Faucet Trim

KT12887-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Fairfax®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Number of Handles
Two Handle
Spout Height
2 in
Spout Reach
7-1/16 in
Width
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY