DESCRIPTION

  • Completes Bancroft® design solution with Kohler® fixtures and accessories
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Premium material construction for durability and reliability
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit

Kohler Bancroft® Double Lever Handle Bidet Faucet

K10586-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
Bidet Type
Vertical
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
5-1/2 in
Collection
Bancroft®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Installation
4 Hole
Faucet Mount
Fixture Mount
Flow Rate
2.5 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-1/8 in
Spout Reach
2-1/4 in
Trim Only
No
WaterSense Labeled
No
Width
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY