DESCRIPTION

  • Coordinates with Alteo® faucets and accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Metal construction ensures durability and reliability
  • Trim only: Requires valve to complete installation
  • Two-handle bath, deck or wall-mount installation

Kohler Alteo™ 2-Handle Valve Trim

KT45119-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Alteo™
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount, Wall Mount
Length
3-3/8 in
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Width
8 in

Starting at
$132.23
EACH
  • QUANTITY