DESCRIPTION

  • Adjustable flanges
  • Flow rate: 2.5 gpm
  • For installation on 8" centers
  • Lever handles are ADA compliant
  • Loose-key stops
  • Low gooseneck spout: 3-5/8"
  • Solid brass construction with Valvet® valves and brass valve bodies
  • Wall-to-spout is 7-5/8" outlet
  • Wristblade handles

Kohler Triton™ Double Wristblade Handle Wall Mount Sink Faucet

K7308-5A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Center Size
8 in
Collection
Triton™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Widespread
Flow Rate
2.5 gpm
GSA Approved
No
Handle Type
Wristblade
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
3-5/8 in
Spout Reach
3-5/8 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No
Width
8 in

Starting at
$379.46
EACH
  • QUANTITY