DESCRIPTION

  • Fits minimum 27" base cabinet if installed as top-mount or under-mount
  • Two faucet holes

Kohler Glen Falls™ 2-Hole 1-Bowl Enameled Cast Iron Undermount Utility Sink with Center Drain

K19017-2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
21-1/2 in x 15-1/2 in x 13 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Center Size
4 in
Collection
Glen Falls™
Color Finish
White
Color Finish Category
Whites
Depth
13-3/4 in
Drain Location
Center
Drain Opening
3-7/8 in
Faucet Installation
2 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Dual Mount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Shape
Rectangular

Starting at
$682.05
EACH
  • QUANTITY