DESCRIPTION

  • Deck mount installations
  • High temperature limit setting
  • Lever handle
  • One function handshower with 60" hose
  • Push button diverter
  • Spout height: 5 3/4"
  • Spout reach: 8"

Kohler Symbol® 2.5 gpm 2-Hole Roman Tub Filler with Hand Shower

K18486-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Center Size
5-9/16 in
Collection
Symbol®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
5-3/4 in
Spout Reach
8 in
Spout Type
Push Button Diverter
Trim Only
No
WaterSense Labeled
No
Width
5-7/8 in

Starting at
Call for Pricing
  • QUANTITY