DESCRIPTION

  • Clean, slick style, perfect for entertaining
  • Crafted of high-gloss acrylic and backed with a solid layer of resin for durability and resistance to chipping
  • One of the most affordable KOHLER® bar sink offering
  • Self-rimming installation
  • Single-basin design
  • Two-hole faucet drilling, 4" center faucet drilling

Kohler Gimlet™ 2-Hole Acrylic Bar Sink

K6015-2

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
12 in x 10 in x 5 1/2 in
CSA Certified
CSA B45.2
Center Size
4 in
Collection
Gimlet™
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Acrylic
Number Of Bowls
1
Overall Sink Size
15 in x 15 in x 6 3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$197.71
EACH
  • QUANTITY