DESCRIPTION

  • Brushed stainless and new polished stainless finish options
  • Complete line of configurations for primary, secondary and entertainment sink applications
  • Coordinates with other HiRise™ kitchen products
  • Flow rate: 18 gpm at 60 psi
  • High-arch gooseneck swing spout and 360° spout rotation offers superior clearance for filling pots and cleaning
  • Solid stainless steel construction for authentic aesthetics and superior durability
  • Spout rotates 360° with up to 13-5/8" reach from the wall surface to outlet making it ideal for even the largest sinks
  • Two lever handles offer separate control of hot and cold water
  • UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance
  • Unique styling is equally at home in both traditional and utilitarian kitchen designs

Kohler HiRise™ 2-Hole Bridge Kitchen Sink Faucet with Double Lever Handle

K7338-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
HiRise™
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Faucet Type
Bridge
Flow Rate
1.5 gpm @ 60 psi
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Height
6-3/4 in
Spout Reach
10-1/4 in
Spout Swivel
360°
Spout Type
Gooseneck, High Arc, Swing
Trim Only
No
Width
8 in

Starting at
$1345.96
EACH
  • QUANTITY