DESCRIPTION

  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Coordinates with other products in the Revival® collection
  • Flow rate: 18 gpm at 60 psi
  • High-arch, fixed gooseneck spout offers superior clearance for filling pitchers, chilling bottles and cleanup
  • Two scroll lever handles offer separate control of hot and cold water

Kohler Revival® 2-Hole Centerset Bar Sink Faucet with Double Lever Handle

K16112-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Revival®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm @ 60 psi
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
9-1/8 in
Spout Reach
5-3/16 in
Spout Type
Gooseneck, High Arc
Trim Only
No
WaterSense Labeled
No
Width
4 in

Starting at
Call for Pricing
  • QUANTITY