DESCRIPTION

  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 1.5 gpm at 60 psi
  • Integral sprayhead provides laminar flow or aerated spray at the touch of a button
  • Single joystick lever handle is simple to use and makes adjusting water temperature and flow easy
  • Unique articulated joint design directs water to any angle and folds out of the way when not in use

Kohler Karbon® 2-Hole Kitchen Faucet with Single Lever Handle

K6228-C12

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.3
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Cartridge Type
Ceramic Disc
Center Size
6 in
Collection
Karbon®
Color Finish
Vibrant® Stainless
Color Finish Category
Stainless Steel
Faucet Connection
Flexible
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm @ 60 psi
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass, Carbon Fiber, Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
4 in
Spout Reach
13-1/4 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
Width
2-5/8 in

Starting at
Call for Pricing
  • QUANTITY