DESCRIPTION

  • Flow rate: 2.2 gpm at 60 psi
  • Spout height: 15 1/2"
  • Spout reach: 9 1/4"
  • Spout swivels
  • Wristblade handles

Kohler Essex® 2-Hole Kitchen Sink Faucet with Sidespray and Double Wristblade Handle

K8763

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Essex®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
OD
Faucet Connection Size
3/8 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Material
Brass
Handle Type
Wristblade
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
9-5/16 in
Spout Reach
9-1/4 in
Spout Type
Gooseneck
Width
8 in

Starting at
$580.55
EACH
  • QUANTITY