DESCRIPTION

  • After recording these details, Insight calibrates the sensor to filter false triggers and optimize the faucet's operation
  • Insight technology features an adaptive infrared sensor that gathers and analyzes the surrounding area upon installation
  • Insight™ adaptive infrared technology
  • Perfect complement to Vessels lavatories
  • Water-saving 05 gpm aerator
  • Waterproof shroud protects electronic components

Kohler Purist® 2-Hole Operated Proximity Lavatory Faucet with 8-1/2 in. Spout Reach

KT11837

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
0.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Spout Reach
8-1/2 in
Trim Only
Yes
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$333.17
EACH
  • QUANTITY