DESCRIPTION

  • Insight™ adaptive infrared technology
  • Perfect complement to vessels lavatories
  • Water saving 0.5 gpm aerator
  • Waterproof shroud protects electronic components

Kohler Purist® 2-Hole Operated Proximity Lavatory Faucet with 6-1/2 in. Spout Reach

KT11840

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
0.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Spout Reach
6-1/2 in
Spout Swivel
35°
Trim Only
Yes
WaterSense Labeled
Yes
Width
7/8 in

Starting at
Call for Pricing
  • QUANTITY