DESCRIPTION

  • Cast brass ensures durability and longer life
  • For installation on 4" centers
  • Ground joint connections
  • Metal pop-up drain with 1 1/4" tailpiece
  • Spout reach: 4 1/4"

Kohler Coralais® 2-Hole Operated Proximity Lavatory Faucet with Single Lever Handle

KP15182-P

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
2-3/4 in
Spout Reach
4-1/4 in
Spout Type
Low Arc
Trim Only
No
WaterSense Labeled
Yes
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY