DESCRIPTION

  • 12 1/2" depth provides generous workspace
  • 21" minimum base cabinet width
  • Crafted from enameled cast iron, this sink resists scratching, burning, and staining for years of beauty and reliable performance
  • Single bowl
  • Small size fits compact spaces
  • The compact size of the Park Falls utility sink offers functionality for smaller spaces

Kohler Sudbury™ 2-Hole Tile-In Utility Sink

K6656-2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
20 in x 21 in x 13 5/8 in
Center Size
4 in
Collection
Sudbury™
Color Finish
White
Color Finish Category
Whites
Faucet Installation
2 Hole
Installation Type
Tile-In
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
17 1/2 in x 12 1/2 in x 15 1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY