DESCRIPTION

  • Includes a stainless steel bottom basin rack and a wood cutting board
  • Side faucet drilling

Kohler Indio® 2-Hole Undercounter Basin Kitchen Sink

K6410-2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
26 in x 16 3/4 in x 9 in
CSA Certified
CSA B45.2
Center Size
4 in
Collection
Indio®
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Drain Opening
3-7/8 in
Faucet Installation
2 Hole
Installation Type
Undermount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
33 in x 21 1/8 in x 9 5/8 in

Starting at
Call for Pricing
  • QUANTITY