DESCRIPTION

  • Flow rate: 1.2 gpm
  • Fluid design lines for ease of cleaning
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Low-flow aerator option available (please see latest price book)
  • Material: Solid brass
  • Single-handle sink faucet trim for wall-mount installations
  • Spout: 10-1/4"
  • Trim only: Requires valve to complete installation

Kohler Falling Water® 2-Hole Wall Mount Lavatory Faucet with Single Lever Handle

KT197

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Falling Water®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
5/8 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Faucet Type
Vessel Filler
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
10-1/2 in
Spout Reach
10-1/4 in
Spout Type
Stationary
Trim Only
No
WaterSense Labeled
Yes
Width
4 in

Starting at
$672.08
EACH
  • QUANTITY