DESCRIPTION

  • Flow rate: 2.2 gpm at 60 psi
  • High temperature limit stop
  • Lever handle
  • Spout height: 6 1/8"
  • Spout reach: 9 1/16"
  • Vibrant® PVD color finish and solid metal construction

Kohler Forte® 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Arc 3/8 in. Compression Connection

K10415

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
6-1/8 in
Spout Reach
9-1/16 in
Spout Type
Arc
Trim Only
No
Width
2 in

Starting at
$151.55
EACH
  • QUANTITY