2 in. Flapper in Red
2 in. Flapper in Red
Frequently Purchased Together
Product Details
- 2 in shark-fin flapper for various one-piece toilets
- Adjustable chain length
- Kohler Genuine Parts
- Used with bottom outlet flush valve
- Compatible with the following Kohler models: Memoirs® 3451, 3453, Gabrielle 3322, Santa Rosa 3323, Kathryn® 3324, San Raphael 3384 Devonshire® 3488, Revival® 3360, Ankara 14230-TF, Rialto® 3386
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Memoirs® 3451, 3453, Gabrielle 3322, Santa Rosa 3323, Kathryn® 3324, San Raphael 3384, Devonshire® 3488, Revival® 3360, Ankara 14230-TF and Rialto® 3386
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 7-1/2 in
- FM Approved:
- No
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- ISO:
- No
- Insulated:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Flapper
- Size:
- 2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.11 lb
- Width:
- 4-1/4 in