2 in. Flapper in Red
2 in. Flapper in Red
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 720-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 2 in hinge flapper used in various one-piece toilets
- Rigid bar for consistent flush
- Kohler Genuine Part
- Used with rear outlet flush valve
- Compatible with the following Kohler Models: Pillow Talk 3378, Cabernet 3401, 3408, San Raphael 3395, 3397, Rialto® 3402, San Miguel 3406, Rochelle 3385, 3385-C, Rosario 3434, San Martine® 3435, Palarre 3383, Prairie Flowers 14290-WF, Fables & Flowers 14290-TL, Laureate 14291
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Rosario 3434, Rialto® 3386, San Raphael 3466, 3467, 3384 and Revival® 3360
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 7-1/2 in
- FM Approved:
- No
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- ISO:
- No
- Insulated:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Hinge
- Size:
- 2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.17 lb
- Width:
- 4 in