Nut for K-3723-0
Nut for K-3723-0
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- K-3723-0
- Diameter:
- 2 in
- Diameter - Inside 1:
- 2 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Product Type:
- Nut
- Size:
- #2-11-1/2