DESCRIPTION

  • Completes Stillness® design solution with Kohler® fixtures and accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass
  • Two handle widespread lavatory faucet for 8" - 16" centers

Kohler Stillness® Double Lever Handle Bidet Faucet

K960-4

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
Bidet Type
Vertical
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Stillness®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Mount
Fixture Mount
Faucet Type
Widespread
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-1/8 in
Spout Reach
3-1/2 in
Trim Only
No
WaterSense Labeled
No
Width
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY