DESCRIPTION

Kohler 2 Urinal Outlet Spud

K18766

Color Finish

 

SPECIFICATIONS

Color Finish
Brass
Color Finish Category
Brass Tones
Fitting Size 1
2 in
WaterSense Labeled
No

Starting at
$40.91
EACH
  • QUANTITY