DESCRIPTION

  • 3/4" NPT inlet connection and three 1/2" NPT outlet connections
  • Controls all functions from a single valve
  • Flow rate: 18.0 gpm
  • Mastershower®
  • Uses transfer valve trim in both two and three-way applications

Kohler MasterShower® 2 or 3-Way Diverter Valve

K737-K-NA

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
Cartridge Type
Ceramic Disc
Collection
MasterShower®
End Connection 1
NPT
Flow Rate
18 gpm
Material
Brass
Trim Only
No
Valve Size
3/4 in
Valve Type
Tub & Shower Diverter Valves
WaterSense Labeled
No

Starting at
$175.56
EACH
  • QUANTITY