DESCRIPTION

  • Center faucet holes: 4"
  • Faucet not included
  • Oval basin
  • Overflow drain

Kohler Pennington® 20-1/4 in. x 17-1/2 in. Drop-in Bathroom Sink with 4 in. Centerset Faucet Holes Lavatory Sink with 4 In. Centerset Faucet Holes

K2196-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
16 in x 11 in x 4 in
CARB OTC LEED Compliant
No
Center Size
4 in
Collection
Pennington®
Color Finish
White
Color Finish Category
Whites
Depth
8-1/2 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-In
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20-1/4 in x 17-1/2 in
Shape
Oval

Starting at
$84.17
EACH
  • QUANTITY