DESCRIPTION

Kohler 20 x 14 in. Universal Hardwood Counterop Cutting Board

K6636-NA

Material:

SPECIFICATIONS

Color Finish
Natural Wood
Length
20 in
Material
Hardwood
Width
14 in

Starting at
Call for Pricing
  • QUANTITY