DESCRIPTION

  • Center faucet holes: 8"
  • Overflow drain
  • Undulating oval basin

Kohler Tides® 20 x 17 in. Drop-In Lavatory Sink

K2839-8

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
18-1/16 in x 10-3/16 in x 7-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2, CSA B651
Center Size
8 in
Collection
Tides®
Color Finish
White
Color Finish Category
Whites
Depth
9-5/16 in
Drain Location
Center
Drain Opening
1-5/8 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-in
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
20 in x 17 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

Starting at
$169.07
EACH
  • QUANTITY