DESCRIPTION

  • All-metal construction
  • For use with K2890-4 Tahoe™ 20" x 18" lavatory
  • Product shown with sink and faucet
  • Triple threshold for versatile door placement options

Kohler 20 x 18 In. Lavatory Frame

K6688-NA

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
20 in
Material
Stainless Steel
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$62.25
EACH
  • QUANTITY