DESCRIPTION

  • Center faucet holes: 8"
  • Lugs for chair carrier
  • Made from premium materials that withstand high-volume usage
  • Material: Cast iron
  • Wall-mount installation

Kohler Hudson™ 20 x 18 in. Wall-Mounted Lavatory Sink with 8 in. Widespread Faucet Holes

K2868

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
15 in x 10 in x 5 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Center Size
8 in
Collection
Hudson™
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
1-11/16 in
Faucet Installation
3 or 4 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
20 in x 18 in
Shape
Rectangular

Starting at
$352.67
EACH
  • QUANTITY