DESCRIPTION

  • Base cabinet width: 22"
  • Includes installation hardware
  • SilentShield® sound-absorption technology offers quieter performance
  • Single faucet hole

Kohler Staccato™ 20 X 20 In. Single Bowl Drop-In Entertainment Sink

K3363-1-NA

Faucet Installation:

1 Hole

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
13-9/16 in x 16-1/8 in x 8 in
CARB OTC LEED Compliant
No
Collection
Staccato™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
8-5/16 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
1 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
20 in x 20 in

Starting at
$283.41
EACH
  • QUANTITY